Shop ANSELL

Knit Gloves, Cut Level A3 , Dipped , Nitrile , Smooth , 5 1 PR

  • Mfr # 11-561

  • Zoro # G501253384


product price:  $14.65
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-561
Zoro #
G501253384
UPC #
20076490613383
Country of Origin
Sri Lanka

Dimensions

Glove Size
5
Glove Length
210-285 mm
Thickness
15 ga
Size - Numeric
5
Size- Numeric
5
Size- Alpha
2XS

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
Glove Construction
Seamless Knit
Silicone-Free
Yes
Latex-Free
Yes
Fabric Weight
15 gaugeuge
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Liner Material
Basalt, HPPE, Nylon, Polyester, Spandex
Glove Coating Color
Gray
Standards
Category II, EN 420:2003 + A1:2009, EN388, ISO C
Glove Hand Style
Left and Right
Brand and Series
Ansell Hyflex
Glove Lining Material
Basalt, HPPE, Nylon, Polyester, Spandex(R)
Cut-Resistance Coverage
Palm Side
Anti-Static
Yes
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Insulated
No
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
12
Knit Material Color
Blue
Minimum Temperature
Not Rated
Hem Style
Finished
Double-Dipped
No
EN 388 Rating
4X42C
Finger Coverage
Full Finger
Electrostatic Properties
Insulative
Touchscreen Compatible
No
Reversible
No
Hand Protection Style
Glove
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Palm Style
Knitted
Glove Insulation Weight
15 gauge
Knit Material
Intercept(TM)

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Glove Insulation Weight 15 gauge, Standards Category II, EN 420:2003 + A1:2009, EN388, ISO C, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.