Goatskin Leather Protector, Goatskin, Straight Cuff, Straight Thumb, 1 PR
Mfr # 96004
Zoro # G216153658
product price: $31.15
/prKey Features
Glove Length
10 in
Glove Hand Style
Left and Right
Thumb Style
Straight
Leather Glove Style
Work
Glove Materials
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96004
Zoro #
G216153658
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Length
10 in
Size - Numeric
7
Details
Item
Goatskin Leather Protector
Glove Hand Style
Left and Right
Thumb Style
Straight
Leather Glove Style
Work
Glove Materials
Goatskin
Cuff Style
Straight
Standards
ASTM F696, EN388
For Voltage Class
Class 0, Class 00
Leather Protector Color
White
Description
Goatskin Leather Protector, Standards ASTM F696, EN388, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Straight, Glove Length 10 in, Glove Materials Goatskin, Leather Protector Color White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.