Goatskin Leather Protector, Goatskin, Straight Cuff, Straight Thumb, 1 PR

  • Mfr # 96004

  • Zoro # G616153791


product price: $31.15
/pr

Key Features

Leather Glove Style
Work
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Cuff Style
Straight
Standards
ASTM F696, EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96004
Zoro #
G616153791
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Length
10 in
Size - Numeric
11

Details

Leather Glove Style
Work
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Cuff Style
Straight
Standards
ASTM F696, EN388
Item
Goatskin Leather Protector
Thumb Style
Straight
Leather Protector Color
White
For Voltage Class
Class 0, Class 00

Description

Goatskin Leather Protector, Standards ASTM F696, EN388, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Straight, Leather Glove Style Work, Cuff Style Straight, Glove Length 10 in, Glove Materials Goatskin, Leather Protector Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.