Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gown, Chemical Laminate M3000, Welded, Yellow, S, 30 PK

  • Mfr # 683000

  • Zoro # G7679869


product price: $606.99
/pk 30, $20.23/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Chemical Laminate M3000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Seam Style
Welded
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683000
Zoro #
G7679869
UPC #
076490069407
Country of Origin
China

Dimensions

Size
S
Length Type
Ankle
Named Size
S

Details

Item
Gown
Color
Yellow
Material
Chemical Laminate M3000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Seam Style
Welded
Closure Type
Hook-and-Loop
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Features
Elastic Wrists with Rear Fastening
Cuff Style
Elastic
Secondary Flame Resistantance
No
Neck Closure Type
Hook-and-Loop
Protection Type
Chemical
Breakaway
No
Garment Style
Smock Apron
Anti-Static
No
FDA Compliant
No
Includes Grommets
No
Back Style
Open
Brand and Series
Ansell AlphaTec 3000
Waist Closure
Hook-and-Loop
Series
AlphaTec
Apron Type
Sleeve
Includes Sleeves
No
Material Performance
Heavy Duty
Material Weight
80 g/sq m
Packaging
Individually Packaged
Liquid Dispersal Type
Splash, Spray
Secondary Flame Resistance
No
Pathogen and Chemical Ratings
Meets ASTM F1671

Description

Gown, Anti-Static No, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 80 g/sq m, Named Size S, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.