Gown, Microporous Film Laminate, Bound, 1.86 oz/sq yd, 52-23/64", White, 2XL, 50 PK

  • Mfr # 68-2000

  • Zoro # G2052668


product price:  $427.99
/pk 50, $8.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Bound
Closure Type
Rear Hook-and-Loop
Length
52-23/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-2000
Zoro #
G2052668
UPC #
076490063443
Country of Origin
Sri Lanka

Dimensions

Length
52-23/64"
Thickness
1.86 oz/sq yd
Size
2XL
Width
57-31/64"

Details

Item
Gown
Color
White
Material
Microporous Film Laminate
Seam Style
Bound
Closure Type
Rear Hook-and-Loop
Cuff Style
Elastic
Standards
EN
Features
Elasticated Hood, Wrists and Ankles, 2-Way Front Zipper with Re-Sealable Storm Flap
Level of Protection
Liquid Tight
Coverall Style
Hooded Coverall
Disposable Clothing Primary Material
Polyethylene
Ankle Style
Elastic with Attached Skid-Resistant Boots
Series
2000
Wrist Type
Elastic
Back Style
Closed-Back

Description

Gown, Closure Type Rear Hook-and-Loop, Color White, Cuff Style Elastic, Material Microporous Film Laminate, Seam Style Bound, Size 2XL, Standards EN, Back Style Closed-Back, Features Elasticated Hood, Wrists and Ankles, 2-Way Front Zipper with Re-Sealable Storm Flap, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.