Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gown, Polyethylene, Bound, 2.7 mil, 64 in, Yellow, M, 50 PK

  • Mfr # 68-2300

  • Zoro # G3368753


product price: $817.99
/pk 50, $16.36/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Seam Style
Bound
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-2300
Zoro #
G3368753
UPC #
076490069490
Country of Origin
Sri Lanka

Dimensions

Length
64 in
Thickness
2.7 mil
Size
M
Width
25 in
Length Type
Shin
Named Size
M

Details

Item
Gown
Color
Yellow
Material
Polyethylene
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Seam Style
Bound
Closure Type
Hook-and-Loop
Features
Elastic Wrists with Rear Fastening
Standards
CE Category III (Type PB 6-B), EN 14126
Cuff Style
Elastic
Includes Grommets
No
Garment Style
Smock Apron
Neck Closure Type
Hook-and-Loop
FDA Compliant
No
Breakaway
No
Brand and Series
Ansell AlphaTec 2300
Anti-Static
Yes
Series
AlphaTec
Protection Type
Chemical
Includes Sleeves
No
Waist Closure
Hook-and-Loop
Apron Type
Sleeve
Back Style
Open
Material Performance
Medium Duty
Secondary Flame Resistantance
No
Liquid Dispersal Type
Splash, Spray
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN ISO 13688:2013
Secondary Flame Resistance
No
Packaging
Bulk
Material Weight
65 g/sq m

Description

Gown, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 65 g/sq m, Named Size M, Neck Closure Type Hook-and-Loop, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Meets EN ISO 13688:2013, Seam Style Bound, Secondary Flame Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.