Shop ANSELL

H-Vis Extreme Condition Gloves, leather Palm, Thinsulate Lining, Black/High-Visibility Yellow/Red

  • Mfr # 279-08

  • Zoro # G0485348


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black/High-Visibility Yellow/Red
Palm Material
leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
279-08
Zoro #
G0485348
UPC #
-
Country of Origin
Hong Kong

Dimensions

Size
S ( 8 )
Length
10"
Glove Size
S
Glove Length
10 in
Size- Numeric
8
Size- Alpha
S

Details

Item
H-Vis Extreme Condition Gloves
Color
Black/High-Visibility Yellow/Red
Palm Material
leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Cuff
Gauntlet
Finger Style
Full/Reinforced Fingertips
Coating Coverage
Palm and Fingertips
Palm Construction
Double Layer, Slip Patches
Cut
Clute
Application
Oil and Gas, Manufacturing, Engineering, Utilities, Mining
Back Material
Nylon, TPR
Closure Type
Elastic
Standards
EN388 3223XP, EN 511 131
Knuckle Padding Material
TPR
Coating Material
PVC
Thumb Material
Leather
Thumb Style
Straight
Stitching Material
Aramid
Finger Material
Leather
Coating Finish
Rough
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Force
6.5 kN
Series
Subzero
Waterproof
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Low-Profile Impact Protection
Yes
Latex-Free
Yes
Includes Double Palm
Yes
Includes ID Panel
Yes
Glove Insulation Material
Thinsulate(R)
Anti-Static
No
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Layered Palm Material
Leather
Windproof
No
Includes Pull Strap
Yes
Includes Padded Palm
No
Leather Palm Process
Split
Water Resistant
Yes
Grip Coating Material
PVC
Grip Coating Color
Black
ANSI/ISEA Impact Level
2
Includes Keypad Nib
No
EN 388 Rating
3223XP
Reinforcement Coverage
Reinforced Fingertips
Glove Liner Material
Aramid
ANSI/ISEA Cut Load
1,500 g
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Glove Safety Features
High-Visibility Fingertips
Grip Pattern
Patches
Impact Protection Coverage
Knuckles
Touchscreen Nib
Yes
Glove Back Material
Polyester
Finger Coverage
Full Finger
Impact Protection Style
Standard
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
No
Reflective Backing
Yes
Rope Channel Reinforcement
No
Glove Materials
Polyester/Spandex(R)/TPR
Palm Style
Double Layer
Glove Features
Pull Strap, Reinforced Palm, Touchscreen Compatible, Waterproof
Brand and Series
Ringers Gloves Subzero 279
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
Yes
Thumb Sweat Wipe
No
Includes Red Palm
No
EN 388 Impact Rated
Yes
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Yellow
Hand Protection Style
Glove
Glove Insulation Weight
150 g
Material
Polyester, Spandex®, TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.