Zoro Homepage

ComfortGrip, Medium, 10/cs, 10PK

  • Mfr # 036500-MCS

  • Zoro # G916459746


product price: $330.99
/pk 10, $33.10/ea
Free Shipping & Returns

Key Features

Series
ComfortGrip
Color
Natural
Application
Medical Examination
Material
Latex
Size
Medium CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036500-MCS
Zoro #
G916459746
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Medium CS

Details

Series
ComfortGrip
Color
Natural
Item
ComfortGrip, Medium, 10/cs
Application
Medical Examination
Material
Latex

Description

ComfortGrip powder free gloves offer the ultimate in comfort, value and hand protection. They are manufactured from natural rubber latex with a low protein content of 50ug or less of total water extractable protein per gram. These gloves have a fully textured exterior which provides a positive gripping surface. Material: Latex Sterility: Non-Sterile Glove Interior: Powder-Free Cuff: Beaded Glove Exterior: Fully textured Usage: For single use only Length mm: 245 ± 5 Palm Width mm: 95 ± 4 Cuff Thickness mm: 0.10 +/- 0.01 Palm Thickness mm: 0.13 +/- 0.02 Finger Thickness mm: 0.15 +/- 0.03 Tensile Strength MPa: min. 18 Elongation %: min. 650 Protein Level: max. 50 ug/g Recommended for use in wet or dry environmentsShipping Weight: 17.0001 lbsShipping Dimensions: 15.00 x 10.00 x 9.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.