Zoro Homepage

Evolution 1, Small, 10/cs, 10PK

  • Mfr # 036200-SCS

  • Zoro # G216459699


product price: $545.99
/pk 10, $54.60/ea
Free Shipping & Returns

Key Features

Series
Evolution 1
Material
Latex
Application
Medical Examination
Color
Natural
Size
Small CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036200-SCS
Zoro #
G216459699
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Small CS

Details

Series
Evolution 1
Item
Evolution 1, Small, 10/cs
Material
Latex
Application
Medical Examination
Color
Natural

Description

Powder free and made with premium latex, Evolution One gloves provide superior protection and maximum comfort along with enhanced tactile sensitivity. Strong, durable, and with a secure grip, Evolution One gloves slip on easily, wet or dry, and provide consistent performance in mid-range environments. Recommended for use when maximum comfort is required for lasting wear. Rapid donning and anti-sticking properties are needed. Great for working with a variety of instruments and equipment. Material: Latex Sterility: Non-Sterile Shape: Ambidextrous Color: Natural Cuff: Standard examination length 9.5, Beaded Glove Interior: Powder-Free, Polymer-coated Glove Exterior: Fully textured Usage: For single use only. Length mm: 255 +/- 8 Palm Width mm: 94 +/- 4 Cuff Thickness mm: 0.10 +/- 0.02 Palm Thickness mm: 0.14 +/- 0.02 Finger Thickness mm: 0.16 +/- 0.02 Tensile Strength MPa: min. 21 Elongation %: min. 750 Powder Mass: Max 2.0 mg/glove Protein Level: 50 ug/gShipping Weight: 12 lbsShipping Dimensions: 10.00 x 10.00 x 16.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.