Zoro Homepage

Evolution 1, X-Large, 10/cs, 10PK

  • Mfr # 036200-XLCS

  • Zoro # G716459694


product price: $545.99
/pk 10, $54.60/ea
Free Shipping & Returns

Key Features

Size
XLarge CS
Color
Natural
Application
Medical Examination
Material
Latex
Series
Evolution 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036200-XLCS
Zoro #
G716459694
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XLarge CS

Details

Color
Natural
Item
Evolution 1, X-Large, 10/cs
Application
Medical Examination
Material
Latex
Series
Evolution 1

Description

Powder free and made with premium latex, Evolution One gloves provide superior protection and maximum comfort along with enhanced tactile sensitivity. Strong, durable, and with a secure grip, Evolution One gloves slip on easily, wet or dry, and provide consistent performance in mid-range environments. Recommended for use when maximum comfort is required for lasting wear. Rapid donning and anti-sticking properties are needed. Great for working with a variety of instruments and equipment. Material: Latex Sterility: Non-Sterile Shape: Ambidextrous Color: Natural Cuff: Standard examination length 9.5, Beaded Glove Interior: Powder-Free, Polymer-coated Glove Exterior: Fully textured Usage: For single use only. Length mm: 255 +/- 8 Palm Width mm: 94 +/- 4 Cuff Thickness mm: 0.10 +/- 0.02 Palm Thickness mm: 0.14 +/- 0.02 Finger Thickness mm: 0.16 +/- 0.02 Tensile Strength MPa: min. 21 Elongation %: min. 750 Powder Mass: Max 2.0 mg/glove Protein Level: 50 ug/gShipping Weight: 20.3551 lbsShipping Dimensions: 10.00 x 10.00 x 16.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.