Hi-Vis Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, Orange, 11 1 PR

  • Mfr # 97-012

  • Zoro # G7511196


product price:  $4.75
/pr

Key Features

Color
Orange
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-012
Zoro #
G7511196
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Thickness
15 ga
Glove Length
10-1/2"
Size
11
Size- Numeric
11

Details

Item
Hi-Vis Coated Gloves
Color
Orange
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Thumb Style
Full
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
304
ANSI/ISEA Puncture Level
1
Resists
Abrasion/Wet Enviroments
Coating Material
Nitrile
Coating Coverage
Palm
ANSI/ISEA Cut Load
304
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon/Spandex®

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.