Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Cold Protection Gloves, Tefloc Palm, Thinsulate Lining, High-Visibility Yellow/Red, S ( 8 )

  • Mfr # 277-08

  • Zoro # G4519094


product price: $89.75
/pr
Free Shipping & Returns

Key Features

Size
S ( 8 )
Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277-08
Zoro #
G4519094
UPC #
646818277083
Country of Origin
Hong Kong

Dimensions

Size
S ( 8 )
Length
10"
Glove Size
S
Glove Length
10 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Hi-Vis Cold Protection Gloves
Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Stitching Material
Kevlar(R)
Temp. Range
-20F/150F
Cut
Clute
Standards
EN388/CE 4232
Cuff
Gauntlet
Coating Material
Non Coated
Coating Coverage
Palm and Fingertips
Back Material
Nylon, TPR
Thumb Material
Synthetic Leather
Closure Type
Elastic
Application
Manufacturing, Material Handling, Mining, Oil and Gas, Public Safety
Finger Style
Full/Reinforced Fingertips
Knuckle Padding Material
TPR
Finger Material
Synthetic Leather
Coating Finish
Rough
Palm Construction
InsuLoc Grip
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Tested
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
No
Touchscreen Compatible
Yes
Grip Coating Material
Silicone
Glove Safety Features
High-Visibility
Includes Pull Strap
Yes
Glove Materials
Polyester/Synethetic Leather/Spandex(R)/TPR
Includes Red Palm
Yes
Glove Features
Pull Strap, Reinforced Palm, Touchscreen Compatible
Includes Padded Palm
No
Cut-Resistance Coverage
Palm Side
Palm Style
Double Layer
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR
Anti-Static
No
EN 388 Impact Rated
Yes
Water Resistant
Yes
Grip Coating Color
Red
Latex-Free
Yes
Brand and Series
Ringers Gloves Zero 277
Windproof
No
Layered Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Includes Heat Pack Pocket
No
Grip Pattern
Dotted
Glove Liner Material
Polyester
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Cut Load
1,500 g
Series
Zero
Includes ID Panel
Yes
Touchscreen Nib
No
Glove Insulation Material
Thinsulate(R)
Reflective Backing
Yes
Waterproof
Yes
Includes Keypad Nib
No
Silicone-Free
No
Low-Profile Impact Protection
Yes
Reinforcement Coverage
Reinforced Palm
Includes Double Palm
No
EN 388 Rating
4244XP
Includes Pinch Point Protection
Yes
Glove Hand Style
Left and Right
Glove Back Material
Nylon
High-Visibility
Yes
Sold As
Pair
Grade of Leather
Synthetic
Glove Insulation Weight
100 g
Hand Protection Style
Glove
Oil-Resistant
No
Glove Back Color
Yellow
Material
Polyester, Synethetic Leather, Spandex®, TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.