This item is Discontinued.
This item is Discontinued.
Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Neoprene, Nitrile , Sandy , 9 1 PR (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97-100
Zoro #
G5414577
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
9
Glove Length
10.5 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
9
Size- Numeric
9
Size- Alpha
M
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4242B, Standards ANSI/ASTM/EN, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.