Shop ANSELL

Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Double Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # 97-011

  • Zoro # G5414254


product price:  $12.49
/pr
Sold in multiples of 6 for $74.94

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
High Visibility Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97-011
Zoro #
G5414254
UPC #
076490039806
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Thickness
10 ga
Size - Numeric
10

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
High Visibility Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R)
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
756
Abrasion Resistant
Yes
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
0
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry/Light Oil
Weight
Medium
Palm Material
Acrylic Polyester,Nitrile
Finger Material
Acrylic/Polyester/Nitrile
Glove Cut
Gunn
Application
Cold Storage Handling, Handling Abrasive, Wet or Oily Materials, Logging and Lumber, Cargo Loading/Unloading, Construction Work, Engineering Components, Maintenance/Service
Cut Resistant
Yes
Standards
ANSI/ISEA 105, EN 388 4131A, EN 420, EN 511 010
Thumb Style
Full
Stitching Material
Polyester
Glove Back Material
Acrylic,Polyester
Insulated
Yes
Silicone-Free
No
Glove Features
High-Visibility
Glove Insulation Material
Acrylic
Finger Coverage
Full Finger
Hem Style
Finished
Knit Material Color
Orange
Palm Type
Coated
Includes Finger Fourchettes
No
Minimum Temperature
-4 Degrees F
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Hand Protection Style
Glove
Fabric Weight
10 gaugeuge
EN 388 Rating
EN4232
Reversible
No
Touchscreen Compatible
No
Pairs per Package
6
Double-Dipped
Yes
Electrostatic Properties
Insulative
EN 511 Rating
10
Glove Lining Material
Acrylic, Latex, Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating EN4232, Standards ANSI/ISEA 105, EN 388 4131A, EN 420, EN 511 010, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.