Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A4 , Nitrile , Sandy , 12 1 PR

  • Mfr # 97-125

  • Zoro # G2569049


product price: $34.59
/pr

Key Features

Glove Size
12
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-125
Zoro #
G2569049
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12
Glove Length
11 1,2 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Hi-Vis Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
ActivArmr(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1614
Application
Drilling and Extraction, Heavy Equipment, Servicing Infrastructure, Production Services, Processing, Shop Work and Fixture Setup, Transport and Logistics
Stitching Material
Polyester
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
183 N
Thumb Style
Coated
Glove Cut
Gunn
Finger Material
HHPE/Nitrile/TPR
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
5
Standards
ANSI/ASTM/EN
Palm Material
Nitrile Rubber
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
ANSI/ISEA Abrasion Cycles
16,070
Glove Back Material
HPPE
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 5, Standards ANSI/ASTM/EN, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.