Zoro Homepage

Hood, Universal, Red, Polyester

  • Mfr # 66-664

  • Zoro # G201778897


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Size
Universal
Closure Type
Hook-and-Loop
Closure
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-664
Zoro #
G201778897
UPC #
20076490105864
Country of Origin
Canada

Dimensions

Size
Universal
Overall Length
12 in
Named Size
Universal

Details

Item
Hood
Color
Red
Material
Polyester
Closure Type
Hook-and-Loop
Closure
Hook-and-Loop
Lining Material
Polyester
Standards
ASTM F1671, EN 1149-5
Anti-Static
No
Ventilated
No
Liquid Tight
No
Areas Exposed
Eyes, Face, Mouth, Nose, Shoulders
Packaging
Individually Packaged
Hood Window Type
Not Window/Face Shield Fitted
Series
AlphaTec Breathable 66-664
Gas Tight
No
Spray Tight
No
Hood Style
Respirator Fit
Reduced Spray
Yes
Seam Style
Taped
Areas Covered
Ears, Head, Neck
Liquid Dispersal Type
Splash, Spray
Material Weight
237 g/sq m
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens

Description

Hood, Anti-Static No, Areas Covered Ears, Head, Neck, Areas Exposed Eyes, Face, Mouth, Nose, Shoulders, Closure Type Hook-and-Loop, Color Red, Gas Tight No, Hazard Type Hazardous Liquids, Hood Style Respirator Fit, Hood Window Type Not Window/Face Shield Fitted, Lining Material Polyester, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m, Named Size Universal, Overall Length 12 in, Packaging Individually Packaged, Reduced Spray Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.