Hooded Coverall, 2XL, Waist, Yellow
- Mfr # 30T111
- Zoro # G016555683
product price:Â
$
68.95
/pk of 6, $11.49/ea
Sold in multiples of 6Â pks for
$413.70
Key Features
Seam Style
Taped/Welded
Color
Yellow
Material Weight
80 g/sq m
Specialized Hazard Type
Bloodborne Pathogens
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30T111
- Zoro #
- G016555683
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Named Size
- 2XL
Details
- Item
- Coveralls
- Seam Style
- Taped/Welded
- Color
- Yellow
- Material Weight
- 80 g/sq m
- Specialized Hazard Type
- Bloodborne Pathogens
- Closure Type
- Zipper
- Ankle Closure
- Elastic
- Material
- Non-Woven Laminate
- Liquid Dispersal Type
- Splash, Spray
- Coverall Style
- Hooded
- Series
- AlphaTec 3000
- Standards
- ASTM F1671, EN 1073-2, EN 1149-5EN 14126, EN ISO 13688:2013, Type 3-B, Type 4-B, Type 5-B, Type 6-B
- Packaging
- Individually Packaged
- Front Closure
- Zipper
- Shell Material
- Non-Woven Laminate
- Wire Color
- Yellow
Description
Ultrasonically Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.