Zoro Homepage

Hooded Coverall, Bound, Booted, 2XL, PK25

  • Mfr # WH18-B-92-107-06

  • Zoro # G3722839


product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18-B-92-107-06
Zoro #
G3722839
UPC #
076490062637
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Thickness
53 g/sq m
Fits Chest Size
31 in
Fits Waist Size
28 in
Minimum Height
71 in
Maximum Height
76 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
AATCC 76, CE Category III (Type 5, Type 6)
Ankle Closure
Attached Boots
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Features
Limited Surface Defect Risks
Material Weight
53 g/sq m
Gas Tight
No
Includes Boot Covers
Yes
Breathable Back Style
Full
Closure Features
Storm Flap, Two-Way Zipper
Material Performance
Light Duty
Attached Hood
Yes
Garment Style
Coverall
Includes Slip Resistant Sole
Yes
Brand and Series
Ansell AlphaTec(R)
Packaging
Individually Packaged
Includes Thumb Loops
Yes
Includes Outer Boot Flaps
Yes
Anti-Static
Yes
Liquid Tight
No
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles and Included Boot Covers
Reduced Spray
Yes
High-Visibility
No
Hood Style
Elastic
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ASTM D737

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.