Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, Bound, Elastic, 2XL, PK25

  • Mfr # WH18-B-92-111-06

  • Zoro # G3814399


product price: $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18-B-92-111-06
Zoro #
G3814399
UPC #
076490062712
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Thickness
53 g/sq m
Fits Chest Size
31 in
Fits Waist Size
28 in
Maximum Height
76 in
Minimum Height
71 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Industry Type
Healthcare
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Limited Surface Defect Risks
Includes Boot Covers
No
Anti-Static
Yes
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Liquid Tight
No
Closure Features
Storm Flap, Two-Way Zipper
Includes Thumb Loops
No
Garment Style
Coverall
Spray Tight
No
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Ansell AlphaTec(R)
Material Weight
53 g/sq m
Material Performance
Light Duty
Attached Hood
Yes
Packaging
Individually Packaged
High-Visibility
No
Hood Style
Elastic
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
ASTM D737
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.