Zoro Homepage

Hooded Coverall, Bound, Elastic, 4XL, PK25

  • Mfr # WH18-B-92-111-08

  • Zoro # G3814371


product price: $187.99
/pk 25, $7.52/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18-B-92-111-08
Zoro #
G3814371
UPC #
076490062736
Country of Origin
Sri Lanka

Dimensions

Size
4XL
Thickness
53 g/sq m
Fits Chest Size
35 in
Minimum Height
75 in
Maximum Height
78 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Features
Limited Surface Defect Risks
Gas Tight
No
Closure Features
Storm Flap, Two-Way Zipper
Garment Style
Coverall
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Liquid Tight
No
Anti-Static
Yes
Attached Hood
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Light Duty
Brand and Series
Ansell AlphaTec(R)
Includes Thumb Loops
No
Spray Tight
No
Packaging
Individually Packaged
Includes Boot Covers
No
Material Weight
53 g/sq m
High-Visibility
No
Hood Style
Elastic
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
ASTM D737
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 78 in, Height - Minimum 75 in, High-Visibility No, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.