Zoro Homepage

Hooded Coverall, Bound, Yellow, L, PK25

  • Mfr # YY23-B-92-111-04

  • Zoro # G3814231


product price: $329.99
/pk 25, $13.20/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YY23-B-92-111-04
Zoro #
G3814231
UPC #
076490060213
Country of Origin
Sri Lanka

Dimensions

Size
L
Fits Chest Size
27 in
Thickness
65 g/sq m
Fits Waist Size
25 in
Maximum Height
70 in
Minimum Height
65 in

Details

Item
Coveralls
Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5-B, EN 1073-2, EN 1149-5), EN 14126, Type 6-B
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.92 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Yellows
Industry Type
Healthcare
Features
Lightweight, Yet Relatively Strong and Durable
Attached Hood
Yes
Reduced Spray
Yes
Liquid Tight
No
Gas Tight
No
Includes Boot Covers
No
Packaging
Individually Packaged
Anti-Static
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Light Duty
Garment Style
Coverall
Closure Features
Storm Flap, Two-Way Zipper
Includes Outer Boot Flaps
No
Spray Tight
Yes
Includes Thumb Loops
Yes
High-Visibility
Yes
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Hood Style
Elastic
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Clean Process Status
Not Clean Processed
Material Weight
65 g/sq m

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility Yes, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.