Zoro Homepage

Hooded Coverall, Elastic, Bound, 2XL, PK25

  • Mfr # WH20-B-92-111-06

  • Zoro # G3722750


product price: $184.99
/pk 25, $7.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20-B-92-111-06
Zoro #
G3722750
UPC #
076490059910
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Fits Waist Size
28 in
Thickness
63 g/sq m
Fits Chest Size
31 in
Minimum Height
71 in
Maximum Height
76 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Industry Type
Healthcare
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Protective Barrier
Brand and Series
Ansell AlphaTec(R)
Includes Boot Covers
No
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Material Weight
63 g/sq m
Closure Features
Storm Flap, Two-Way Zipper
Liquid Tight
No
Packaging
Individually Packaged
Spray Tight
Yes
Anti-Static
Yes
Includes Thumb Loops
Yes
Garment Style
Coverall
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Reduced Spray
Yes
High-Visibility
No
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
Meets ASTM F1671
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Hood Style
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Protective Barrier, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.