Zoro Homepage

Hooded Coverall, Elastic, Bound, 4XL, PK25

  • Mfr # WH20-B-92-111-08

  • Zoro # G3722735


product price: $200.99
/pk 25, $8.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20-B-92-111-08
Zoro #
G3722735
UPC #
076490059934
Country of Origin
Sri Lanka

Dimensions

Size
4XL
Thickness
63 g/sq m
Fits Chest Size
35 in
Minimum Height
75 in
Maximum Height
78 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Protective Barrier
Material Weight
63 g/sq m
Attached Hood
Yes
Closure Features
Storm Flap, Two-Way Zipper
Liquid Tight
No
Includes Boot Covers
No
Includes Thumb Loops
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Ansell AlphaTec(R)
Garment Style
Coverall
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Reduced Spray
Yes
Anti-Static
Yes
Spray Tight
Yes
Gas Tight
No
Material Performance
Light Duty
High-Visibility
No
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Hood Style
Elastic
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Protective Barrier, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 78 in, Height - Minimum 75 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.