Hooded Coverall, Elastic, Bound, S, PK25
Mfr # WH20-B-92-111-02
Zoro # G1987233
product price: $184.99
/pk 25, $7.40/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH20-B-92-111-02
Zoro #
G1987233
UPC #
076490059873
Country of Origin
Sri Lanka
Dimensions
Size
S
Thickness
63 g/sq m
Fits Chest Size
23 in
Fits Waist Size
22 in
Minimum Height
60 in
Maximum Height
67 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Protective Barrier, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.