Hooded Coverall, Elastic, Green, 5XL, PK6

  • Mfr # GR40-T-92-103-09

  • Zoro # G6597223


product price: $470.99
/pk 6, $78.50/ea
Free Shipping & Returns

Key Features

Color
Green
Material
AlphaTec(R) 4000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR40-T-92-103-09
Zoro #
G6597223
UPC #
076490064976
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
37 in
Thickness
101 g/sq m
Maximum Height
79 in
Minimum Height
76 in

Details

Item
Coveralls
Color
Green
Material
AlphaTec(R) 4000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.98 oz
Inseam
31 in
Series
Model 103
Hazard Protection Type
Bloodborne Pathogen, CBRN, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Greens
Features
Chemical Handling, Contaminated Environments, Hazmat Response
Gas Tight
No
Coverall Construction
Collared with Elastic/Knit Cuffs and Elastic Ankles
Includes Outer Boot Flaps
No
Material Weight
103 g/sq m
Includes Boot Covers
No
Garment Style
Coverall
Attached Hood
Yes
Reduced Spray
Yes
Packaging
Individually Packaged
Material Performance
Light Duty
Closure Features
Two-Way Zipper
Anti-Static
Yes
Includes Thumb Loops
No
Liquid Tight
Yes
Spray Tight
Yes
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, MeetsMeets ISO/DIS 22611
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Hood Style
Elastic
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Green, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 76 in, High-Visibility No, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.