Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, L, Navy, SMMS Polypropylene

  • Mfr # NR17-S-92-111-04

  • Zoro # G7249308


product price: $267.99
/pk 25, $10.72/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR17-S-92-111-04
Zoro #
G7249308
UPC #
076490062453
Country of Origin
Sri Lanka

Dimensions

Size
L
Thickness
50 g/sq m
Fits Waist Size
25 in
Fits Chest Size
27 in
Minimum Height
62 in
Maximum Height
70 in

Details

Item
Coveralls
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5, EN ISO 14116
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.59 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Secondary Flame Resistance
Coverall Style
Hooded
Color Family
Blues
Level of Protection
Dry Particulate, Reduced Spray
Features
Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress
Material Weight
54 g/sq m
Liquid Tight
No
Gas Tight
No
Includes Thumb Loops
Yes
Brand and Series
Ansell AlphaTec(R)
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Anti-Static
Yes
Material Performance
Light Duty
Garment Style
Coverall
Closure Features
Storm Flap, Two-Way Zipper
Reduced Spray
Yes
Includes Boot Covers
No
High-Visibility
No
Pathogen and Chemical Ratings
IST 80.8
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 2
Clean Process Status
Not Clean Processed
Hood Style
Elastic
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.