Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, S, White, Microporous Laminate

  • Mfr # 68-2000C

  • Zoro # G7246639


product price: $240.99
/pk 25, $9.64/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-2000C
Zoro #
G7246639
UPC #
076490059958
Country of Origin
Sri Lanka

Dimensions

Size
S
Thickness
63 g/sq m
Fits Waist Size
22 in
Fits Chest Size
23 in
Minimum Height
60 in
Maximum Height
67 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, EN 1073-2, EN 1149-5), Type 6
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Alphatec 2000 Standard, Model 107
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Advanced Breathability, Reduced Surface Defect Risks
Breathable Back Style
Full
Includes Thumb Loops
Yes
Material Performance
Light Duty
Closure Features
Storm Flap, Two-Way Zipper
Gas Tight
No
Brand and Series
Ansell AlphaTec(R)
Liquid Tight
Yes
Attached Hood
Yes
Includes Boot Covers
No
Packaging
Individually Packaged
Reduced Spray
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Spray Tight
Yes
Anti-Static
Yes
Includes Outer Boot Flaps
No
Garment Style
Coverall
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Material Weight
63 g/sq m
Clean Process Status
Not Clean Processed
EPA Protection Level
Not Rated
Hood Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ISO 16604

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Advanced Breathability, Reduced Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.