Zoro Homepage

Hooded Coverall, S, White, Navy, Red, SMS Fabric

  • Mfr # WH15-S-92-101-02

  • Zoro # G7246386


product price: $135.99
/pk 25, $5.44/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-101-02
Zoro #
G7246386
UPC #
076490059552
Country of Origin
Sri Lanka

Dimensions

Size
S
Fits Waist Size
22 in
Fits Chest Size
23 in
Thickness
50 g/sq m
Minimum Height
60 in
Maximum Height
67 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.47 oz
Inseam
31 in
Series
Model 101
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Filters 100% of Particles Over 3 Microns
Material Weight
48 g/sq m
Anti-Static
No
Gas Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Light Duty
Brand and Series
Ansell AlphaTec(R)
Includes Outer Boot Flaps
No
Reduced Spray
No
Closure Features
Storm Flap, Two-Way Zipper
Garment Style
Coverall
Liquid Tight
No
Attached Hood
Yes
High-Visibility
No
Packaging
Individually Packaged
Spray Tight
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM D737
EPA Protection Level
Not Rated
Hood Style
Elastic
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products