Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, Serged, 2XL, PK25

  • Mfr # WH15-S-92-101-06

  • Zoro # G3722890


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-101-06
Zoro #
G3722890
UPC #
076490059590
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Thickness
50 g/sq m
Fits Chest Size
31 in
Fits Waist Size
28 in
Maximum Height
76 in
Minimum Height
71 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.47 oz
Inseam
31 in
Series
Model 101
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Features
Filters 100% of Particles Over 3 Microns
Garment Style
Coverall
Includes Outer Boot Flaps
No
Closure Features
Storm Flap, Two-Way Zipper
Anti-Static
No
Includes Thumb Loops
No
High-Visibility
No
Reduced Spray
No
Material Weight
48 g/sq m
Brand and Series
Ansell AlphaTec(R)
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Light Duty
Includes Boot Covers
No
Gas Tight
No
Packaging
Individually Packaged
Attached Hood
Yes
Liquid Tight
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ASTM D737
Hood Style
Elastic
Wrist Closure
Elastic
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.