Hooded Coverall, Serged, Booted, 3XL, PK25

  • Mfr # WH15-S-92-106-07

  • Zoro # G3722857


product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-106-07
Zoro #
G3722857
UPC #
076490059682
Country of Origin
Sri Lanka

Dimensions

Size
3XL
Fits Chest Size
33 in
Thickness
50 g/sq m
Fits Waist Size
30 in
Maximum Height
77 in
Minimum Height
74 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
1.47 oz
Inseam
31 in
Series
Model 106
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Filters 100% of Particles Over 3 Microns
Includes Outer Boot Flaps
Yes
Includes Slip Resistant Sole
Yes
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles and Included Boot Covers
Material Performance
Light Duty
Anti-Static
Yes
Spray Tight
No
Gas Tight
No
Garment Style
Coverall
Attached Hood
Yes
Closure Features
Storm Flap, Two-Way Zipper
Material Weight
48 g/sq m
Liquid Tight
No
Reduced Spray
Yes
Includes Boot Covers
Yes
Brand and Series
Ansell AlphaTec(R)
Packaging
Individually Packaged
High-Visibility
No
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
ASTM D737
Wrist Closure
Elastic
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 77 in, Height - Minimum 74 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.