Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coverall, Serged, XL, PK25

  • Mfr # WH15-S-92-101-05

  • Zoro # G3722909


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-101-05
Zoro #
G3722909
UPC #
076490059583
Country of Origin
Sri Lanka

Dimensions

Size
XL
Fits Chest Size
29 in
Fits Waist Size
27 in
Thickness
50 g/sq m
Minimum Height
67 in
Maximum Height
74 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1073-2
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.47 oz
Inseam
31 in
Series
Model 101
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Features
Filters 100% of Particles Over 3 Microns
Includes Boot Covers
No
Packaging
Individually Packaged
Anti-Static
No
Reduced Spray
No
Includes Thumb Loops
No
Closure Features
Storm Flap, Two-Way Zipper
Brand and Series
Ansell AlphaTec(R)
Liquid Tight
No
Material Performance
Light Duty
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Material Weight
48 g/sq m
Gas Tight
No
Includes Outer Boot Flaps
No
Spray Tight
No
Garment Style
Coverall
High-Visibility
No
Hood Style
Elastic
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ASTM D737
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.