Hooded Coverall, L, White, Microporous Laminate
Mfr # WH18-B-92-107-04
Zoro # G7246480
product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH18-B-92-107-04
Zoro #
G7246480
UPC #
076490062613
Country of Origin
Sri Lanka
Dimensions
Size
L
Fits Chest Size
27 in
Fits Waist Size
25 in
Thickness
53 g/sq m
Maximum Height
70 in
Minimum Height
65 in
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No, Hood Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.