Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Coveralls, Knit Cuff, 2XL, Green

  • Mfr # 68-4000

  • Zoro # G0134782


product price: $104.99
/ea
Sold in multiples of 8 for $839.92
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene Chloroprene Rubber/Polyamide
Seam Style
Taped, Welded
Closure Type
Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4000
Zoro #
G0134782
UPC #
076490067984
Country of Origin
China

Dimensions

Size
2XL
Thickness
0.31 mm
Maximum Height
76 in
Minimum Height
71 in

Details

Item
Coveralls
Color
Green
Material
Neoprene Chloroprene Rubber/Polyamide
Seam Style
Taped, Welded
Closure Type
Zipper
Cuff Style
Knit
Standards
CE CATEGORY III (Type 3-B, EN 1073-2, EN 1149-5), EN 14126, Type 4-B, Type 5-B
Ankle Closure
Attached Socks/Boot Flaps
Liquid Dispersal Type
Splash
Fabric Weight
2.9 oz
Series
AlphaTec 4000 Model - 151
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Features
Knitted Inner Cuffs
Sock Material
Multi-Layer Barrier Laminate
Glove Material
Not Available
Material Weight
101 g/sq m
Includes Thumb Loops
No
Suit Style
Elastomeric Face Seal Hood
Brand and Series
Ansell AlphaTec(R) 68-4000
Anti-Static
Yes
Hood Style
Elastomeric Face Seal
Includes Outer Boot Flaps
Yes
Includes Gloves
Yes
Entry Location
Rear
Garment Style
Encapsulating Suit
Includes Socks
Yes
Foot Type
Attached Sock
Suit Back Style
Flat
High-Visibility
No
EPA Protection Level
B
Attached Glove Style
Inner
Pathogen and Chemical Ratings
ASTM F1671, EN 14126:2003, ISO 16604, ISO 22610, ISO/DIS 22611, ISO 22612

Description

Coveralls, Anti-Static Yes, Attached Glove Material Not Available, Attached Glove Style Inner, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Not Applicable, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No, Hood Style Elastomeric Face Seal, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.