Hooded Coveralls, S, Grn, Non-Woven Lam, PK6

  • Mfr # G40T125

  • Zoro # G203753380


product price:  $586.99
/pk 6, $97.83/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Non-Woven Laminate
Seam Style
Taped/Welded
Closure Type
Double Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G40T125
Zoro #
G203753380
UPC #
20076490065144
Country of Origin
China

Dimensions

Size
S
Maximum Height
67 in
Minimum Height
67 in

Details

Item
Coveralls
Color
Green
Material
Non-Woven Laminate
Seam Style
Taped/Welded
Closure Type
Double Zipper
Cuff Style
Knit
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Series
Model 125-G05
Hazard Protection Type
Light Non-Flammable Liquid Splash, Light Non-Flammable Liquid Spray, Particulates
Coverall Style
Hooded Coverall
Glove Material
LLDPE
Features
Chemical Handling, Contaminated Environments, Hazmat Response
Includes Boot Covers
Yes
Closure Features
Double Zipper
Packaging
Individually Packaged
Reduced Spray
Yes
Gas Tight
No
Garment Style
Coverall
High-Visibility
No
Includes Outer Boot Flaps
Yes
Brand and Series
AlphaTec 4000 125
Includes Slip Resistant Sole
No
Attached Hood
Yes
Anti-Static
Yes
Material Weight
103 g/sq m
Material Performance
Light Duty
Includes Thumb Loops
No
Spray Tight
Yes
Liquid Tight
No
ISO Class
Not Rated
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Wrist Closure
Elastic
Pathogen and Chemical Ratings
16 CFR 1610, EN 1149-1, Meets ASTM D2582, Meets ASTM D3787, Meets ASTM D5034, Meets ASTM D5733, Meets ASTM F1671, Meets ISO 11092, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, Meets ISO/DIS 22611
Clean Process Status
Not Clean Processed
Hood Style
Elastic

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material LLDPE, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Double Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Green, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Federal 209E Cleanroom Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.