Shop ANSELL

Cut-Resistant Gloves, Nitrile, Fully Coated, Blue, 8 144 PK

  • Mfr # 27-602

  • Zoro # G1230236


product price:  $732.99
/pk 144, $5.09/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Fully Coated
Glove Length
9.7-10.23 in
Disposable Glove Grade
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27-602
Zoro #
G1230236
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8
Glove Length
9.7-10.23 in
Length
9.7-10.23 in
Size
8

Details

Item
Cut-Resistant Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Fully Coated
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Aloe Inner Surface
No
Palm Construction
Cut & Sewn
Material
Nitrile
Disposable Glove Material
Nitrile
Features
Antistatic; Latex Free; Silicone Free
Glove Materials
Nitrile
Glove Lining Material
Cotton Jersey
Glove Features
Antistatic; Latex Free; Silicone Free
Cuff Style
Knitwrist
Glove Lining Material - Cut Resistant
Cotton Jersey

Description

Hycron 27602 Size 8,0,Pk144, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.