Shop ANSELL

HyFlex 11-819 Light Duty Multi-Purpose Gloves, Cut Level A1, Dipped, Sandy, XS ( 6 )

  • Mfr # 11-819
  • Zoro # G502658904

product price: 
$
6.55
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Fortix(TM) Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-819
Zoro #
G502658904
UPC #
20076490614731
Country of Origin
Sri Lanka
Item
HyFlex 11-819 Light Duty Multi-Purpose Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Fortix(TM) Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R) 11-819
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon, Spandex, Carbon
ANSI/ISEA Cut Grams
499 g
Glove Construction
Seamless Knit
Sold As
Pair
Glove Lining Material
Carbon, Nylon, Spandex(R)
Standards
ANSI ABR 3, CE Number, Dermatologically Tested, Ecovadis label, EN 16350:2014, EN 388:2016 +A1:2018, EN ISO 21420:2020, OEKO-TEX(R) Centexbel
Glove Coating Color
Blue
EN 388 Rating
4121A
Silicone-Free
Yes
Electrostatic Properties
Dissipative
Touchscreen Compatible
Yes
Latex-Free
Yes
Palm Type
Coated
Finger Coverage
Full Finger
Glove Features
Touchscreen Compatible
ANSI/ISEA Cut Load
499 g
Hem Style
Finished
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Cuff Color
Purple
Reversible
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
Palm Style
Single Layer
Insulated
No
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
Reflective Backing
No
Surface Resistivity
2.81 x 10^5 ohm/sq
Pairs per Package
12
Includes Finger Fourchettes
No
EN ISO 374-5 Microorganism Protection Type
No
Lint-Free
No
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Glove Styles
Seamless Knit
Base Coating Coverage
Palm
Knit Material
Nylon, Spandex, Carbon
Task and Chore Glove Style
Seamless Knit

Dimensions

Glove Size
XS ( 6 )
Glove Length
7.99 in
Thickness
18 ga
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Description

HyFlex 11-819 Light Duty Multi-Purpose Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, Carbon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.