This item is Discontinued.

Ansell Hyflex Glove 11600 Vend Pack, Size 11, PR 11-600

Hyflex Glove 11600 Vend Pack, Size 11, PR (Discontinued)

  • Mfr # 11-600
  • Zoro # G9781324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-600
Zoro #
G9781324
UPC #
-
Country of Origin
Multiple

Details

Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.