Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair

  • Mfr # 11-738

  • Zoro # G5608537


product price: $13.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-738
Zoro #
G5608537
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
8
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1589
Glove Construction
Seamless Knit
Glove Cut
Gunn
Application
Handling of Sharp-Edged Objects, Pre-Assembly, Cutting of Small Dry or Lightly Oiled Parts and Maintenance, Glass Sheets, Metal Sheets, Cutting of Dry, Painted or Galvanized Pieces
ANSI/ISEA Puncture Force
109 N
Finger Material
HPPE, Nylon, Lycra, Fiberglass
Standards
ASTM/ANSI/EN
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Weight
0.17 oz
Thumb Style
Full
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
Fiberglass, HPPE, Lycra, Nylon
ANSI/ISEA Puncture Level
4
Stitching Material
Polyester
Silicone-Free
Yes
Latex-Free
No
Brand and Series
Ansell Hyflex(R) 11-738
ANSI/ISEA Abrasion Cycles
13980
Glove Back Material
HPPE, Nylon, Lycra, Fiberglass
Glove Lining Material
Interceptâ„¢
Reversible
No
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Coating Color
Black
Touchscreen Compatible
No
Double-Dipped
No
Hem Style
Finished
Glove Features
Reinforced Thumb Crotch, Silicone-Free
EN 388 Rating
4X42C
Finger Coverage
Full Finger
Hand Protection Style
Glove
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.