Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small

  • Mfr # 11-250

  • Zoro # G6634778


product price: $8.89
/ea

Key Features

ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
HPPE, Spandex(R)
Sleeve Material
HPPE, Spandex, Intercept(TM)
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-250
Zoro #
G6634778
UPC #
-
Country of Origin
Portugal

Dimensions

Size
S
Length
12"
Sleeve Size
S
Sleeve Length
12 in
Thickness
15 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
HPPE, Spandex(R)
Sleeve Material
HPPE, Spandex, Intercept(TM)
ANSI/ISEA Abrasion Level
Not Tested
Standards
EN 420:2003 + A1:2009
Sleeve Style
Sleeve
Application
Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Assembly of Metal Parts, Light metal presses, Maintenance, Primary Assembly
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Material
HPPE, Nylon, Spandex
Cuff Style
Shirred Slip-On
Series
HyFlex(R) 11-250
Sleeve Performance
High Dexterity
Silicone-Free
Silicone-Free
Latex-Free
Contains Latex
Brand and Series
Ansell Hyflex 11-250
Sleeve Type
Knit Cuff
Sleeve Construction
Seamless Knit
Anti-Static
Anti-Static Not Included
EN 388 Rating
2X42B
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product
Sleeve Features
Bicep Gusset

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Black, Size S, Series HyFlex(R) 11-250, Sleeve Features Bicep Gusset, Standards EN 420:2003 + A1:2009, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 2X42B, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.