Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large

  • Mfr # 11-281

  • Zoro # G1625432


product price: $11.19
/ea

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE/Intercept(TM)
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-281
Zoro #
G1625432
UPC #
-
Country of Origin
Portugal

Dimensions

Size
L
Length
16"
Sleeve Size
Universal
Thickness
15 ga
Sleeve Length
16 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE/Intercept(TM)
ANSI/ISEA Abrasion Level
3
Standards
EN 420:2003 + A1:2009
ANSI/ISEA Puncture Level
0
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Shirred Slip-On
Sleeve Performance
High Dexterity
Silicone-Free
Silicone-Free
Brand and Series
Ansell Hyflex 11-281
Latex-Free
Latex-Free
EN 388 Rating
3X42C
Sleeve Type
Knit Cuff
Series
HyFlex(R) 11-281
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Application
Body Shop, Glass Sheet Handling, Sheet Metal Handling, Stamping
Suggested Use Environment
Not Specified
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Sleeve Features
Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series HyFlex(R) 11-281, Sleeve Features Cut-Resistant, Standards EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.