Hyflex Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black, Small (Size 7), 1 Pair

  • Mfr # 11-840VP

  • Zoro # G7511108


product price: $5.20
/pr
Sold in multiples of 6 for $31.20

Key Features

Glove Size
S (7)
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-840VP
Zoro #
G7511108
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8-1/4"
Size
7
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
ASTM/ANSI/EN388 4121
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
373
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
3
Resists
Abrasion
Thumb Style
Full
Coating Coverage
Palm
Coating Material
Foam Nitrile
Insulated
No
ANSI/ISEA Cut Load
373
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
ANSI/ISEA Needlestick Level - Palm
2
EN 388 Rating
4131A
Touchscreen Compatible
No
Knit Material Color
Gray
Glove Coating Color
Black
Glove Lining Material
Nylon
Glove Features
Silicone-Free
Minimum Temperature
Not Rated
Series
HyFlex 11-840VP
Knit Material
Nylon, Spandex
Hand Protection Style
Glove
Reversible
No
Double-Dipped
No
Glove Hand Style
Left and Right
Hem Style
Finished
Pairs per Package
12
Glove Insulation Weight
15 gauge
Palm Type
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131A, Glove Insulation Weight 15 gauge, Standards ASTM/ANSI/EN388 4121, Insulated No, Palm Type Coated, Glove Coating Cover Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.