
Shop ANSELL
See all product information
Nitrile Coated Gloves, Nitrile, Palm, 4 Abrasion Level, Blue, 9 12 PK
Mfr # 205624
Zoro # G506592099
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
Key Features
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205624
Zoro #
G506592099
UPC #
76490493066
Country of Origin
Malaysia
Dimensions
Glove Size
9
Glove Length
7.87 to 10.04 in
Details
Item
Nitrile Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
EN 388:2016 4121A, EN 420:2003 + A1:2009
Glove Construction
Knitted
ANSI/ISEA Cut Level
A1
Cuff Style
Knitwrist
Latex-Free
No
Glove Lining Material
Nylon
Description
HYFLEX® NITRILE COATED GLOVES, ANSELL 11-900-9, 1 PAIR THE HYFLEX® 11-900 INDUSTRIAL WORK GLOVE PROVIDES LIGHT MECHANICAL PROTECTION WITH DEXTERITY. DESIGNED SPECIFICALLY FOR USE IN MODERATELY OILY MANUFACTURING AND MAINTENANCE ENVIRONMENTS WHERE PROTECTION COMBINED WITH A DRY ONLY GRIP AND ABRASION RESISTANCE ARE ESSENTIAL. INDUSTRIES: AUTOMOTIVE, MACHINERY & EQUIPMENT, AND METAL FABRICATION.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.