HyLite(TM) 47-409, Chemical Resistant Gloves, 144 PK, Blue

  • Mfr # 47-409

  • Zoro # G1231207


product price:  $884.99
/pk 144, $6.15/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
8
Disposable Glove Material
Nitrile
Material
Nitrile
Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47-409
Zoro #
G1231207
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
8
Glove Size
8
Length
10 3/4 in

Details

Item
Chemical Resistant Gloves
Color
Blue
Disposable Glove Material
Nitrile
Material
Nitrile
Series
HyLite(TM) 47-409
Standards
ANSI/ASTM/EN388 3111A
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Lining
Interlock cotton
Palm Construction
Cut & Sewn
Features
Extended Cuff
Cuff
Nitragold™
Silicone-Free
Silicone-Free
Texture Location
Smooth

Description

Hylite 47409 Size 8,0,Pk144, Features Extended Cuff, Length 10 3/4 in, Silicone-Free Silicone-Free, Standards ANSI/ASTM/EN388 3111A, Series HyLite(TM) 47-409, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.