Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Green, 2XL, PR

  • Mfr # 261

  • Zoro # G7957803


product price: $36.49
/pr

Key Features

Palm Material
Cotton
Palm Construction
1-Layer
Standards
ANSI/ISEA 105, EN 388 1242CP, EN 511 111
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261
Zoro #
G7957803
UPC #
646818261129
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Cotton
Palm Construction
1-Layer
Standards
ANSI/ISEA 105, EN 388 1242CP, EN 511 111
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
Color
Black/High-Visibility Yellow/White
Series
Roughneck
Closure Type
Slip-On
Glove Back Material
Spandex(R), TPR
Cuff
Gauntlet
Lining
Polyester
Finger Style
Full Finger
Hand
Left and Right
Touchscreen Nib
No
Includes Pull Strap
Yes
EN 388 Rating
1232BP
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Brand and Series
Ringers Gloves Roughneck 261
Finger Coverage
Full Finger
Includes Double Palm
No
EN 388 Impact Rated
Yes
Anti-Static
No
Reflective Backing
No
Touchscreen Compatible
No
Includes Keypad Nib
No
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
4
Includes Red Palm
No
Glove Materials
TPR/Cotton
Impact Protection Coverage
Knuckles
Includes Padded Palm
No
Palm Style
Single Layer
Includes Heat Pack Pocket
No
Water Resistant
Yes
Windproof
No
Rope Channel Reinforcement
No
Glove Safety Features
High-Visibility
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Includes ID Panel
Yes
Layered Palm Material
Cotton
Glove Liner Material
Unlined
Grip Coating Color
White
Cuff Style
Gauntlet
Knuckle Protection Material
TPR
Silicone-Free
No
Glove Features
Pull Strap, Waterproof
Low-Profile Impact Protection
Yes
Glove Material Color
Black/Green/White
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Cut Load
500 g
Waterproof
Yes
High-Visibility
Yes
Glove Back Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.