Coated Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 085

  • Zoro # G9148594


product price:  $28.55
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Hi-Visibility Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
085
Zoro #
G9148594
UPC #
646818085077
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13 gauge
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Hi-Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
R-Flex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Lining Material
Fleece
Standards
CE, EN388
Insulated
Yes
Glove Back Material
TPR
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
TPR
Glove Coating Color
Red
Double-Dipped
No
Glove Insulation Material
Fleece
Knit Material Color
Lime
Impact Protection Style
Standard
Touchscreen Compatible
Yes
Silicone-Free
No
Palm Material
Nitrile
Glove Features
High-Visibility, Touchscreen Compatible
Palm Style
2-Layer

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, Standards CE, EN388, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Double-Dipped No, Coating Type Dipped, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.