Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Touchscreen Gloves, L, PR

  • Mfr # 085

  • Zoro # G7957776


product price: $30.09
/pr

Key Features

Glove Size
L
Palm Material
Nitrile
Palm Construction
2-Layer
Standards
CE, EN388
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
085
Zoro #
G7957776
UPC #
646818085107
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 ga
Size- Numeric
9
Glove Thickness
13 ga

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nitrile
Palm Construction
2-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
Hi-Visibility Yellow, Black
ANSI/ISEA Cut Level
A6
Series
R-Flex
Glove Back Material
TPR
Finger Style
Full Finger
Lining
Fleece
Cuff
Knit
Hand
Left and Right
Low-Profile Impact Protection
Yes
Glove Materials
HPPE
ANSI/ISEA Puncture Level
4
ANSI/ISEA Impact Force
6.5 N
Touchscreen Compatible
Yes
Glove Insulation Material
Fleece
Glove Material Color
High-Visibility Yellow
Silicone-Free
No
Water Resistant
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
3,000 g
Waterproof
No
Includes Pull Strap
No
ANSI/ISEA Abrasion Cycles
3,000
Glove Coating Finish
Sandy
Cut-Resistance Coverage
Full
Glove Coating Coverage
Palm
Finger Coverage
Full Finger
Glove Coating Color
Red
EN 388 Rating
4X44FP
Glove Construction
Seamless Knit
Glove Coating Material
Nitrile
ANSI/ISEA Impact Level
2
Glove Liner Material
Fleece
Latex-Free
Yes
Cuff Style
Knit
Anti-Static
No
Brand and Series
Ringers Gloves R-Flex 085
ANSI/ISEA Abrasion Level
4
Minimum Temperature
Not Rated
Glove Coating Cover
Palm
Knit Material Color
Lime
Glove Lining Material
Fleece
Includes Reinforced Thumb Crotch
Yes
Coating Type
Dipped
Double-Dipped
No
Knit Material
HPPE
Impact Protection Style
Standard
Glove Features
Touchscreen Compatible
Maximum Temperature
212 Degrees F
Knuckle Protection Material
TPR
Max. Temp.
212 Degrees F
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X44FP, Standards CE, EN388, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.