Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Touchscreen Gloves, M, PR

  • Mfr # 085

  • Zoro # G7953567


product price: $30.09
/pr

Key Features

Palm Material
Nitrile
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085
Zoro #
G7953567
UPC #
646818085091
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 ga
Size- Numeric
8
Glove Thickness
13 ga

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nitrile
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Hi-Visibility Yellow, Black
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Glove Back Material
TPR
Closure Type
Slip-On
Series
R-Flex
Lining
Fleece
Hand
Left and Right
Cuff
Knit
Brand and Series
Ringers Gloves R-Flex 085
Latex-Free
Yes
EN 388 Rating
4X44FP
ANSI/ISEA Puncture Level
4
Cuff Style
Knit
Includes Pull Strap
No
Finger Coverage
Full Finger
ANSI/ISEA Impact Force
6.5 N
Glove Coating Coverage
Palm
ANSI/ISEA Impact Level
2
Glove Coating Material
Nitrile
Anti-Static
No
Glove Liner Material
Fleece
Glove Materials
HPPE
Touchscreen Compatible
Yes
Silicone-Free
No
Waterproof
No
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Abrasion Cycles
3,000
Glove Hand Style
Left and Right
Low-Profile Impact Protection
Yes
Cut-Resistance Coverage
Full
Glove Construction
Seamless Knit
Glove Coating Finish
Sandy
Water Resistant
No
ANSI/ISEA Abrasion Level
4
Glove Insulation Material
Fleece
Glove Material Color
High-Visibility Yellow
Glove Coating Color
Red
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Knit Material Color
Lime
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
212 Degrees F
Coating Type
Dipped
Knit Material
HPPE
Glove Lining Material
Fleece
Glove Features
Touchscreen Compatible
Double-Dipped
No
Glove Coating Cover
Palm
Max. Temp.
212 Degrees F
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X44FP, Standards CE, EN388, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.