Zoro Homepage

Impact Resistant Touchscreen Gloves, M, PR

  • Mfr # 176

  • Zoro # G7953655


product price: $68.15
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176
Zoro #
G7953655
UPC #
646818176096
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
8 1/2 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
Color
Black/High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Cuff
Slip-On
Hand
Left and Right
Lining
Polyester
Closure Type
Slip-On
Series
Super Hero
Finger Style
Full Finger
Glove Back Material
Spandex(R), TPR
Waterproof
Yes
Cuff Style
Gauntlet
Includes Pull Strap
Yes
Brand and Series
Ringers Gloves Super Hero 176
Includes Double Palm
No
Includes Padded Palm
No
Grip Coating Material
PVC
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Heat Level
1
Touchscreen Nib
No
Reinforcement Coverage
Reinforced Index Finger
Glove Liner Material
HPPE
EN 388 Rating
3X44FP
Grip Coating Color
Red
Rope Channel Reinforcement
No
Palm Style
Single Layer
ANSI/ISEA Impact Level
2
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Cut Load
3,000 g
Glove Safety Features
High-Visibility
ANSI/ISEA Abrasion Level
4
Glove Material Color
Black/Red/Yellow
Knuckle Protection Material
TPR
Latex-Free
Yes
Finger Coverage
Full Finger
Includes ID Panel
Yes
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Insulation Material
Thinsulate(R)
Water Resistant
Yes
Grip Pattern
Patches
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Cut-Resistance Coverage
Palm Side
Glove Materials
TPR/Synthetic Rubber
Layered Palm Material
Synthetic Leather
Reflective Backing
Yes
ANSI/ISEA Abrasion Cycles
3,000
Anti-Static
No
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Touchscreen Compatible
Yes
Includes Red Palm
Yes
Includes Heat Pack Pocket
No
Windproof
No
High-Visibility
Yes
Glove Insulation Weight
70 g
Glove Back Color
Yellow
Maximum Temperature
212 Degrees F
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
32 Degrees F
Min. Temp.
32 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.