Zoro Homepage

Impact Resistant Touchscreen Gloves, PR

  • Mfr # 176

  • Zoro # G7953829


product price: $68.15
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176
Zoro #
G7953829
UPC #
646818176126
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
Color
Black/High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Glove Back Material
Spandex(R), TPR
Cuff
Slip-On
Series
Super Hero
Hand
Left and Right
Finger Style
Full Finger
Closure Type
Slip-On
Lining
Polyester
Glove Liner Material
HPPE
Knuckle Protection Material
TPR
Reinforcement Coverage
Reinforced Index Finger
ANSI/ISEA Abrasion Cycles
3,000
Grip Coating Material
PVC
Glove Materials
TPR/Synthetic Rubber
Includes Heat Pack Pocket
No
Cut-Resistance Coverage
Palm Side
Thumb Sweat Wipe
No
ANSI/ISEA Impact Level
2
Windproof
No
Includes Red Palm
Yes
Palm Style
Single Layer
Glove Hand Style
Left and Right
Water Resistant
Yes
Includes Double Palm
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
Cuff Style
Gauntlet
Finger Coverage
Full Finger
EN 388 Rating
3X44FP
Grip Pattern
Patches
Anti-Static
No
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
3,000 g
Glove Safety Features
High-Visibility
Rope Channel Reinforcement
No
Includes Padded Palm
No
ANSI/ISEA Impact Force
6.5 kN
Impact Protection Coverage
Knuckles
Glove Insulation Material
Thinsulate(R)
Waterproof
Yes
Layered Palm Material
Synthetic Leather
Reflective Backing
Yes
Includes Keypad Nib
No
Latex-Free
Yes
ANSI/ISEA Abrasion Level
4
Glove Construction
Cut and Sewn
Grip Coating Color
Red
ANSI/ISEA Heat Level
1
Silicone-Free
No
Brand and Series
Ringers Gloves Super Hero 176
Touchscreen Nib
No
Includes Pull Strap
Yes
Includes ID Panel
Yes
Glove Material Color
Black/Red/Yellow
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Minimum Temperature
32 Degrees F
Glove Back Color
Yellow
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Glove Insulation Weight
70 g
Hand Protection Style
Glove
Max. Temp.
212 Degrees F
Min. Temp.
32 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.