Zoro Homepage

Impact Resistant Touchscreen Gloves, PR

  • Mfr # 176

  • Zoro # G7957819


product price: $68.15
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176
Zoro #
G7957819
UPC #
646818176133
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Glove Length
10 in
Size- Alpha
3XL
Size- Numeric
13

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X43FP, EN 420
Insulated
Yes
Knuckle Padding Material
Thermoplastic Rubber
Color
Black/High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Series
Super Hero
Finger Style
Full Finger
Hand
Left and Right
Cuff
Slip-On
Glove Back Material
Spandex(R), TPR
Closure Type
Slip-On
Lining
Polyester
Windproof
No
Waterproof
Yes
Includes Red Palm
Yes
Touchscreen Compatible
Yes
Glove Liner Material
HPPE
Glove Insulation Material
Thinsulate(R)
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing
Yes
Grip Coating Color
Red
Anti-Static
No
Palm Style
Single Layer
Includes Keypad Nib
No
Glove Safety Features
High-Visibility
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Cycles
3,000
Water Resistant
Yes
Grip Pattern
Patches
EN 388 Rating
3X44FP
Impact Protection Coverage
Knuckles
Includes Padded Palm
No
Grip Coating Material
PVC
ANSI/ISEA Heat Level
1
Glove Material Color
Black/Red/Yellow
Glove Hand Style
Left and Right
Includes Double Palm
No
Silicone-Free
No
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Includes ID Panel
Yes
ANSI/ISEA Impact Force
6.5 kN
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
3,000 g
Glove Construction
Cut and Sewn
Latex-Free
Yes
Glove Materials
TPR/Synthetic Rubber
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
4
Low-Profile Impact Protection
Yes
Brand and Series
Ringers Gloves Super Hero 176
ANSI/ISEA Impact Level
2
Reinforcement Coverage
Reinforced Index Finger
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
Yes
Touchscreen Nib
No
Layered Palm Material
Synthetic Leather
Cuff Style
Gauntlet
High-Visibility
Yes
Glove Back Color
Yellow
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Hand Protection Style
Glove
Glove Insulation Weight
70 g
Min. Temp.
32 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.